Learn More
Description
- H Type potometer for measuring rate of water uptake by a leafy shoot
- Cut shoot is attached to the side arm with tubing and the wide glass tube acts as the reservoir
- Made from high quality borosilicate glass
- Reservoir tube measures 6 in. long, 3 in. wide with side arm
- Capillary tube measures 7 in.
- Great for individual student use
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | H Type |
| Material | Glass, Rubber |
| Length (Metric) | 11.4 cm |
| Width (Metric) | 22.9 cm |
| For Use With (Application) | Measure water uptake |
| Includes | Potometer |
| Weight (Metric) | 0.14 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
