Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
O&M Halyard H100 Sequential Sterilization Wrap
Click to view available options
Dimensions (L x W):
12 x 12 in.
15 x 15 in.
18 x 18 in.
20 x 20 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
40 x 40 in.
45 x 45 in.
48 x 48 in.
54 x 54 in.
54 x 72 in.
Description
- Tear-, flame-, lint- and abrasion-resistant
- POWERGUARD technology for enhanced microbial barrier protection
- Pre-vacuum steam sterilant penetration
- Ethylene Oxide (EO) sterilant penetration and residuals
- Maintenance of package integrity (MPI) to meet FDA requirements
- Instructions for Use that meet FDA guidelines
- Class 1 flammability rating
- Low linting
- Made in the USA
Specifications
Specifications
Description | Single-Layer |
Autoclavable | Autoclavable |
Certifications/Compliance | Meets NFPA Class 1 |
Color | Blue |
For Use With (Application) | Light Linen Pk./Gowns, Towel Pk., Basins |
For Use With (Equipment) | Light Linen Pk., Linen Gowns, Towel Pk., Single Basins and Other Lighter Wrapping Needs (0 to 3 lb.) |
Material | SMS Fabric (H100) |
Sterility | Non-sterile |
Latex Free | Yes |
No. per Case | 1000/Cs. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction