Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
O&M Halyard H300 Quick Check Sterilization Wrap
Click to view available options
Dimensions (L x W):
24 x 24 in.
30 x 30 in.
36 x 36 in.
40 x 40 in.
45 x 45 in.
48 x 48 in.
54 x 54 in.
54 x 72 in.
Description
- Inspect trays easier and faster than ever
- Superior microbial barrier protection with patented Powerguard technology
- Made from recyclable #5 polypropylene fabric
- Made in the USA
Specifications
Specifications
Color | Blue |
Material | Polypropylene |
Sterility | Non-sterile |
Latex Free | Yes |
No. per Case | 240/Cs. |
Dimensions (L x W) | 24 x 24 in. |
Product Type | Sterilization Wrap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction