Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Miller™ H500 Series Safety Harness, Model CC4
The modern ergonomic design provides high visibility and smart features, in addition to safe and comfortable functionality. Available in various models, each in three different sizes.
Specifications
Buckle Style | Quick-Connect |
---|---|
Color | Green |
Material | Polyester, Aluminum |
Product Type | Fall Protection Harness |
D-Ring Location | Front and Side |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-080-008
|
Honeywell Miller™
H5CC222222 |
Universal | N/A | N/A | N/A | ||||
Description
- Lightweight, ergonomic, breathable harness
- Comfortable around the legs, waist, back and shoulders
- Smart rebar hook/lanyard keepers and SRL web link
- Increased freedom of movement
- Quick and easy-to-fit and adjust
- Improved visible stitch pattern
- Clearly identifiable fall-impact indicators
Specifications
Quick-Connect | |
Polyester, Aluminum | |
Front and Side |
Green | |
Fall Protection Harness |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title