Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Habitat Cell Bioreactor 10 L Double-Walled Glass Vessel Package
SDP

Catalog No. 11116954 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-954 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-954 Supplier IKA™ Supplier No. 0010007652

Please contact your sales representative for a quote or further ordering instructions.

missing translation for 'validMainframeMsg'

The 10 L vessel package for the HABITAT bioreactor contains a double-walled glass vessel, motor, connectors, and the following sensors: temperature, pH, DO, level and foam. For temperature control via the double wall, an IKA circulator is recommended.

  • Cell vessel packages are equipped with a micro sparger and 3-pitched bladed impeller
  • Low gas flow rate of 8 to 2,000 cc/min for cell culture
  • Additional sensors are available upon request
  • Borosilicate glass reactor material
  • Stainless steel 1.4404 lid material
  • 15 available lid ports

Scope of Delivery:

  • Stand 10 L
  • HA.gv.dw.10 Glass vessel, double-wall, for 10 L
  • HA.mt.s.10 Motor, big, for 5 L and 10 L
  • HA.hp.s.10 Harvest pipe, straight, for 10 L
  • HA.ino Port for inoculation
  • HA.sp.m.10 Micro sparger, for 10 L
  • HA.cn.flx Flexible condenser
  • HA.ip.pi.10 3-pitched bladed impeller, for 10 L (2 pcs.)
  • HA.s.tm.10 Temperature sensor, for 10 L
  • HA.s.ph.10 Hamilton pH sensor, for 10 L
  • HA.s.do.10 Hamilton DO analogue sensor, for 10 L
  • HA.s.fo Foam sensor
  • HA.s.lv.10 Fill level sensor, for 10 L
  • HA.cab.dw Cable and tube set, for double-wall vessels
  • HA.sf.250 Sample flask, 250 mL (4 pcs.)

Specifications

Capacity (Metric) 10 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.