Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Habitat Cell Bioreactor Control Tower
SDP

Catalog No. 11116971 Shop All IKA Works Products
Change view
Click to view available options
Product Line:
Control Tower
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
11-116-971 Control Tower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-971 Supplier IKA™ Supplier No. 0010007534

Please contact your sales representative for a quote or further ordering instructions.

missing translation for 'validMainframeMsg'

Habitat is an optimized bioreactor for cell culture applications, enabling precise monitoring and process control. The control tower has comprehensive connectivity options for gas, liquid addition, sensors, and temperature control with a user-friendly tablet for seamless operation.

  • Compact, space-saving design, dimensions: 223 x 402 x 450 mm (WxDxH)
  • Latest technology sensors for better insights and more control
  • Large screen tablet for easy operation (10.4 inch)
  • Intuitive, easy-to-use control software that provides simple initial setup and intuitive user assistance throughout the process
  • Four integrated Watson-Marlow pumps with adjustable direction and speed offer highest precision and versatility in pumping acids, bases, anti-foam agents, and nutrient solutions for the management of media in photobioreactors and fermentation processes
  • High precision motor speed control
  • Cross platform connectivity: USB, PC, RS232, OPC-UA, ethernet, external signal input, external pump, single-use unit, thermostat
  • Data storage
  • Four built-in mass flow controllers for gas supply: N2, O2, air, and CO2 enabling flow rates of 0.1 to 2 L/min. tailored to cull culture requirements. By using the integrated and freely customizable cascade control system, each gas flow can be automatically adjusted by the software at any time according to the ambient conditions in order to maintain the target parameters
  • Status LED display: direct error display by indicator light
  • Integrated PID control ensures precise temperature regulation at all times
  • TUV Certified

Note: Only a control tower and the separately available vessel package make up a functional unit

Specifications

For Use With (Equipment) Watson Marlow Pumps
Product Line Control Tower
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.