Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Habitat Ferment Bioreactor 1 L Double-Walled Glass Vessel Package
SDP

Catalog No. 11116952 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-952 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-952 Supplier IKA™ Supplier No. 0010007657

Please contact your sales representative for a quote or further ordering instructions.

missing translation for 'validMainframeMsg'

The 1 L vessel package for the HABITAT bioreactor contains a double-walled glass vessel, motor, connectors, and the following sensors: temperature, pH, DO, level and foam. For temperature control via the double wall, an IKA circulator is recommended.

  • Fermentation vessel packages are equipped with a baffle, ring sparger and 6-bladed impeller
  • High gas flow rate of 100 - 20,000 cc/min for fermentation
  • Additional sensors are available upon request
  • Borosilicate glass reactor material
  • Stainless steel 1.4404 lid material
  • 12 available lid ports

Scope of Delivery:

  • Stand 1 L
  • HA.gv.dw.1 Glass vessel, double-wall, for 1 L
  • HA.mt.s.2 Motor, small, for 0.5, 1 and 2 L
  • HA.hp.s.1 Harvest pipe, straight, for 1 L
  • HA.ino Port for inoculation
  • HA.ba.1 Baffle, for 1 L
  • HA.sp.r.1 Ring sparger, for 1 L
  • HA.cn Condenser
  • HA.ip.b.1 Rushton 6-bladed impeller, for 1 L
  • HA.s.tm.1 Temperature sensor, for 1 L
  • HA.s.ph.1 Hamilton pH sensor, for 1 L
  • HA.s.do.1 Hamilton DO analogue sensor, for 1 L
  • HA.s.fo Foam sensor
  • HA.s.lv.1 Fill level sensor, for 0.5 to 1 L
  • HA.cab.dw Cable and tube set, for double-wall vessels
  • HA.sf.250 Sample flask, 250 mL (4 pcs.)

Specifications

Product Type Bioreactor Package
Capacity (Metric) 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.