Learn More
Description
- Fermentation vessel packages are equipped with a baffle, ring sparger and 6-bladed impeller
- High gas flow rate of 100 – 20,000 cc/min for fermentation
- Additional sensors are available upon request
- Borosilicate glass reactor material
- Stainless steel 1.4404 lid material
- 15 available lid ports
Scope of Delivery:
- Stand 5 L
- HA.gv.dw.5 Glass vessel, double-wall, for 5 L
- HA.mt.s.10 Motor, big, for 5 L and 10 L
- HA.hp.s.5 Harvest pipe, straight, for 5 L
- HA.ino Port for inoculation
- HA.ba.5 Baffle, for 5 L
- HA.sp.r.5 Ring sparger, for 5 L
- HA.cn.flx flexible condenser
- HA.ip.b.5 Rushton 6-bladed impeller, for 5 L (2 pcs.)
- HA.s.tm.5 Temperature sensor, for 5 L
- HA.s.ph.5 Hamilton pH sensor, for 5 L
- HA.s.do.5 Hamilton DO analogue sensor, for 5 L
- HA.s.fo Foam sensor
- HA.s.lv.5 Fill level sensor, for 5 L
- HA.cab.dw Cable and tube set, for double-wall vessels
- HA.sf.250 Sample flask, 250 mL (4 pcs.)
Specifications
Specifications
| Product Type | Bioreactor Package |
| Capacity (Metric) | 5 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
