Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Habitat Ferment Bioreactor 5 L Single-Walled Glass Vessel Package
SDP

Catalog No. 11116966 Shop All IKA Works Products
Click to view available options
Capacity (Metric):
5 L

Catalog No. 11-116-966

Supplier: IKA™ 0010007660

Please contact your sales representative for a quote or further ordering instructions.

The 5 L vessel package for the HABITAT bioreactor contains a single-walled glass vessel, motor, connectors, and the following sensors: temperature, pH, DO, level and foam.

  • Fermentation vessel packages are equipped with a baffle, ring sparger and 6-bladed impeller
  • High gas flow rate of 100 - 20,000 cc/min for fermentation
  • Additional sensors are available upon request
  • Borosilicate glass reactor material
  • Stainless steel 1.4404 lid material
  • 15 available lid ports

Scope of Delivery:

  • Stand 5 L
  • HA.gv.sw.5 Glass vessel, single-wall, for 5 L
  • HA.mt.s.10 Motor, big, for 5 L and 10 L
  • HA.hp.s.5 Harvest pipe, straight, for 5 L
  • HA.ino Port for inoculation
  • HA.ba.5 Baffle, for 5 L
  • HA.sp.r.5 Ring sparger, for 5 L
  • HA.cn.flx flexible condenser
  • HA.ip.b.5 Rushton 6-bladed impeller, for 5 L (2 pcs.)
  • HA.s.tm.5 Temperature sensor, for 5 L
  • HA.s.ph.5 Hamilton pH sensor, for 5 L
  • HA.s.do.5 Hamilton DO analogue sensor, for 5 L
  • HA.s.fo Foam sensor
  • HA.s.lv.5 Fill level sensor, for 5 L
  • HA.cab.sw Cable and tube set, for single-wall vessels
  • HA.sf.250 Sample flask, 250 mL (4 pcs.)
  • HA.cf.5 Cooling finger, for 5 L
  • HA.hbl.5 Heating blanket, for 5 L

Specifications

Type Bioreactor Package
Capacity (Metric) 5 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.