Learn More
Description
- CCT packages include 3 additional ports for connecting CO2, conductivity and turbidity sensors. Sensors are sold separately
- Compact, space-saving design, dimensions: 223 x 402 x 450 mm (WxDxH)
- Latest technology sensors for better insights and more control
- Large screen tablet for easy operation (10.4 in.)
- Intuitive, easy-to-use control software that provides simple initial setup and intuitive user assistance throughout the process
- Four integrated Watson-Marlow pumps with adjustable direction and speed offer highest precision and versatility in pumping acids, bases, anti-foam agents, and nutrient solutions for the management of media in photobioreactors and fermentation processes
- High precision motor speed control
- Cross platform connectivity: USB, PC, RS232, OPC-UA, ethernet, external signal input, external pump, single-use unit, thermostat
- Data storage
- Four built-in mass flow controllers for gas supply: N2, O2, air, and CO2 enabling flow rates of 0.1 to 20 L/min. tailored to fermentation requirements. By using the integrated and freely customizable cascade control system, each gas flow can be automatically adjusted by the software at any time according to the ambient conditions in order to maintain the target parameters
- Status LED display: direct error display by indicator light
- Integrated PID control ensures precise temperature regulation at all times
Note: Only a control tower and the separately available vessel package make up a functional unit
Specifications
Specifications
| Product Type | Bioreactor Package |
| Flow Rate | 0.1 to 20 L/min. |
| Dimensions (L x W x H) | 402 x 223 x 450 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
