Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CleanSpace™ PAPR Half Mask
Half masks clip quickly onto PAPR power units and easily unclip for cleaning. Specifically designed to be used with the CleanSpace™ 2, Ultra and EX PAPR systems.
Specifications
Certifications/Compliance | AS/NZS1716: 2012 |
---|---|
Certifications (EN) | EN 12942 |
Product Type | PAPR Half Mask |
Facepiece/Headtop Model | PAPR half mask only |
For Use With (Application) | Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-800-608
|
CleanSpace™
PAF0033 |
Small | N/A | N/A | N/A | ||||
17-800-606
|
CleanSpace™
PAF1010 |
Medium | N/A | N/A | N/A | ||||
17-800-607
|
CleanSpace™
PAF0027 |
Large | N/A | N/A | N/A | ||||
Description
- Compatible with ALL CleanSpace™PAPR power units
- Used with the revolutionary CleanSpace™PAPR: lightweight, no hoses or belts
- Available in 3 sizes to facilitate a secure seal and a comfortable fit
- Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
- Easy removal for cleaning
- Transparent and facilitates communication
- Clip quickly onto the power units and are easily unclipped for cleaning
- Soft silicone that readily moulds to the face and does not cause allergic dermatitis
Specifications
AS/NZS1716: 2012 | |
PAPR Half Mask | |
Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding | |
IP66/67 | |
170 x 130 x 70 mm |
EN 12942 | |
PAPR half mask only | |
PAF-1034, PAF-2034 | |
Store at -10°C to 55°C | |
125 g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title