Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Half Size Nylon Wireless Test Tube Racks

Catalog No. p-8733009
Change view
Click to view available options
Color:
Blue
Green
Magenta
Orange
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-171-768 Red
22-171-767 Orange
22-171-770 Yellow
22-171-765 Green
22-171-764 Blue
22-171-766 Magenta
22-171-769 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-171-768 Supplier Globe Scientific Supplier No. 456445R
Only null left
Add to Cart
Add to Cart

These fully autoclavable racks are molded from reinforced nylon for strength and durability. Feature no coatings to peel or chip, which make them the ideal alternative to wire coated racks where the formation of rust can be an issue.

  • Fully autoclavable
  • Molded from reinforced nylon for strength and durability with no coatings to chip, peel, or rust
  • Single piece, three tier grid design for secure and stable racking of tubes
  • Good temperature and chemical resistance to withstand a variety of lab procedures
  • Large, flat endplates for labeling and easy sample identification
  • Dense nylon material will not float in water bath
  • 15 mL conicals fit in 20 mm racks and 50 mL conicals fit in 30 mm racks
  • Seven colorful options to keep samples and benchtop organized

Specifications

Autoclavable Autoclavable
Color Red
Holds Tubes (13 mm)
Material Reinforced Nylon
Positions 36
Sterility Non-sterile
Dimensions (L x W x H) 102 x 102 x 56 mm
Array 6 x 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.