Learn More
Description
- Soft, white to translucent mineral that grows into cleavable cubes
- Example of cubic cleavage
- When broken, it will continually break into smaller and smaller cubes
- For use in classroom identification labs and exercises, correlates well to Next Generation Science Standards Evidence Statements
- For simulating evaporite deposition
Specifications
Specifications
| Product Type | Mineral |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Halite |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
