Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Halyard Health White Synthetic Plus Vinyl Exam Gloves

Catalog No. p-6576002
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-500-146 Medium
23-500-147 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 23-500-146 Supplier Halyard Health Supplier No. 50032
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

White synthetic powder free vinyl exam gloves are ideal for low-risk situations.

  • Polymer coating improves donning
  • Natural rubber latex-free
  • Smooth fingertips
  • Ambidextrous
  • White color

Specifications

Certifications/Compliance ASTM D 5151, ASTM D 5250
Chemotherapeutic Rated No
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Size Medium
Thickness (English) 5.9 mil
Thickness (Metric) 0.15 mm
Model 50032H
Series Synthetic Vinyl
Tensile Strength 14 MPa
Length (English) 9 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.