Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Halyard Health Lavender Nitrile™ Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Powder-free
- Ambidextrous
- Beaded cuffs
- Non-sterile
- Textured fingertips
- Higher count per box saving space and waste
- Palm Gauge thickness 2.8mil
Certifications
510K approved for medical use
Specifications
Specifications
Color | Lavender |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large |
Sterility | Non-sterile |
Finger Style | Textured |
Glove Cuff Style | Beaded/Rolled |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction