Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Halyard Health Purple Nitrile™ Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Textured fingertips enhance grip while providing excellent tactile sensitivity
- Latex-free and powder-free with no irritating perfume odor
- Ambidextrous
- Available as both sterile and non-sterile
Certifications
510K approved for medical use
Specifications
Specifications
| Color | Purple |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Small |
| Thickness (English) | 5.9 mil |
| Finger Style | Textured |
| Glove Cuff Style | Beaded/Rolled |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction