Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Halyard Health Universal Precautions Lab Jackets
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Knit collar and cuffs
- Five snaps
- Three reinforced pockets
- Neck loop for hanging
- Size/name label
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Large |
Gender | Unisex |
Material | SMS |
Color | White |
Cuff Style | Knit |
No. of Pockets | 3 |
Collar Type | Standing |
Size (Metric) Chest | 72.35 cm |
Length (Metric) | 118.1 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction