Learn More
Hamilton™ 1000 Series Syringe, Without Needle, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Plunger) |
| Diameter (English) Inner | 0.287 in. |
| Diameter (English) Outer | 0.375/0.407 in. |
| Diameter (Metric) Inner | 7.29 mm |
| Diameter (Metric) Outer | 9.53/10.3 mm |
| Product Type | Gastight™ Syringe |
| Max. Pressure | 200 psig (13.8 bar) |
| Max. Temperature (Metric) | 115°C |
| Model | 1002 LT |
| Show More |
GASTIGHT is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.