Learn More
Hamilton™ 1001LTN Syringes, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
| Needle Gauge | 23 G |
| Length (English) Needle | 2.2 in. |
| Product Type | Gastight™ Syringe |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | 50°F |
| Model | 1001 LTN |
| Needle Point Number | 5 |
| Show More |
GASTIGHT is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.