Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1002LTN Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009764 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Needle Gauge:
22 G
23 G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
11-100-9764 23 G
11-101-0803 22 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9764 Supplier MilliporeSigma Supelco Supplier No. 28626U
Add to Cart
Add to Cart

A 2.5 mL Gastight Syringe, available in a variety of different terminations and needle options

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 23 G
Length (English) Needle 2.2 in.
Product Type Gastight™ Syringe
Max. Pressure 200 psig (13.8 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1002 LTN
Needle Point Number 5
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Packaging Individual
Volume (Metric) 2.5 mL
Product Line Hamilton
Length (Metric) Needle 56 mm
Needle Point Style Cone with Side Port
For Use With (Equipment) CTC CombiPAL (Luer Tip Needle)
Connection Type Luer Tip, Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.