Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: AD Termination

Catalog No. 1368479C Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
50 μL
250 μL
500 μL
1 mL
5 mL
Max. Pressure:
1000 psi
200 psi
500 psi
700 psi
Model:
1001
1005
1705
1725
1750
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Max. Pressure Model
13-684-79C 50 μL 1000 psi 1705
13-684-79J 500 μL 700 psi 1750
13-684-79M 1 mL 200 psi 1001
13-684-79R 5 mL 200 psi 1005
13-684-79G 250 μL 500 psi 1725
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-684-79C Supplier Hamilton™ Supplier No. 201000
Add to Cart
Add to Cart

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • AccuDil™ (AD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers

Specifications

Material Borosilicate Glass (Barrel), PTFE (Tip)
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1705
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 50 μL
Product Line AccuDil
For Use With (Equipment) Microlab 1000 Diluters/Dispensers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.