Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700/1700 Series Microliter/Gastight™ Syringes

Catalog No. 14824652 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Model:
1701
1702
1705
1710
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
14-824-652 10 μL 1701
14-824-655 100 μL 1710
14-824-653 25 μL 1702
14-824-654 50 μL 1705
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-824-652 Supplier Hamilton™ Supplier No. 765301
Add to Cart
Add to Cart

Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry. Each is manufactured to achieve the highest level of accuracy and precision possible.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Diameter (English) Inner 0.018 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.46 mm
Diameter (Metric) Outer 6.6 mm
For Use With (Application) Provides unprecedented functionality for controlled animal injections
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1701
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.