Learn More
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
| Diameter (English) Inner | 0.041 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 1.03 mm |
| Diameter (Metric) Outer | 7.75 mm |
| For Use With (Application) | Provides unprecedented functionality for controlled animal injections |
| Product Type | Gastight Syringe |
| Max. Pressure | 1000 psi |
| Max. Temperature (English) | 239°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.