Learn More
Hamilton™ 700 Series Syringe, Knurled Hub (KH), Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Rapid injection of minute volumes
- Eliminates dead volume by placing the sample in the needle
- Leak-proof at injection pressures up to 6000 psi
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel (Tip), Tungsten |
| Description | Sample Contained in Needle (No Dead Volume) |
| Needle Gauge | 25 G |
| Diameter (English) Inner | 0.0081 in. |
| Diameter (English) Inner Needle | 0.0081 in. |
| Diameter (Metric) Inner Needle | 0.206 mm |
| Diameter (English) Outer Needle | 0.020 in. |
| Diameter (English) Outer | 0.308 in. |
| Diameter (Metric) Inner | 0.206 mm |
| Show More |
Hamilton is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.