Learn More
Hamilton™ 700 Series Syringe, Knurled Hub (KH), Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Rapid injection of minute volumes
- Eliminates dead volume by placing the sample in the needle
- Leak-proof at injection pressures up to 6000 psi
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel (Tip), Tungsten |
| Description | Sample Contained in Needle (No Dead Volume) |
| Needle Gauge | 24 G |
| Diameter (English) Inner | 0.0128 in. |
| Diameter (English) Inner Needle | 0.0128 in. |
| Diameter (Metric) Inner Needle | 0.325 mm |
| Diameter (English) Outer Needle | 0.022 in. |
| Diameter (English) Outer | 0.308 in. |
| Diameter (Metric) Inner | 0.325 mm |
| Show More |
Hamilton is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.