Learn More
Hamilton™ 800 Series Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Extended metal handle is removable and field repairable
- Plunger stem resists bending
- Accurate to within ±1% of the total volume
- Maximum Temperature: 115°C
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Tip) |
| Needle Gauge | 22s G |
| Diameter (English) Inner | 0.091 in. |
| Diameter (English) Inner Needle | 0.0059 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 2.30 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Show More |
Hamilton is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.