Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ CTC and LEAP Technologies GC PAL Autosampler Syringes: Gastight

Catalog No. 14685200 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
100 μL
500 μL
1 mL
2.5 mL
5 mL
Needle Gauge:
23 G
26 G
26s G
Diameter (Metric) Inner:
1.46 mm
3.26 mm
4.61 mm
7.29 mm
10.3 mm
Model:
1001 LTN
1002 LTN
1005 LTN
1710 FN
1750 FN
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Diameter (Metric) Inner Model
14-685-200 2.5 mL 23 G 7.29 mm 1002 LTN
14-685-110 1 mL 23 G 4.61 mm 1001 LTN
14-685-527 500 μL 26 G 3.26 mm 1750 FN
14-685-525 100 μL 26s G 1.46 mm 1710 FN
14-685-201 5 mL 23 G 10.3 mm 1005 LTN
14-785-624 1 mL 26 G 4.61 mm 1001 LTN
14-785-625 2.5 mL 26 G 7.29 mm 1002 LTN
14-785-626 5 mL 26 G 10.3 mm 1005 LTN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-685-200 Supplier Hamilton™ Supplier No. 203084
Add to Cart
Add to Cart

Designed for use in PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems

A range of standard and custom CTC autosampler syringes manufactured to achieve the highest level of accuracy and precision possible. These C-Line syringes also feature a new sealing system based on a novel metal spring for working with enhanced tightness, excellent performance over a large temperature range and temperature gradients, increased lifetime compared to traditional headspace syringes and increased accuracy and reproducibility of headspace GC analysis. Syringes in this category are either 700 and 7000 series Microliter or 1700 and 1000 series Gastight syringes. Microliter syringes have a stainless-steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger, allowing for liquid or gas sampling.

  • Made of PTFE/polymer for better temperature stability
  • Features flange for easy installation
  • Adjustable plunger button for plunger tip clearance
  • Hub and needle design for zero carryover
C-Line Syringe Terminations
  • Fixed Needle (FN) features a direct attachment of the needle to the barrel and eliminates contact between the sample solvent and the adhesive reducing carryover
  • Special Cemented Needle (SN) shares the same characteristics as a standard cemented needle syringe but comes in a special length
  • Knurled Hub (KH) with removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
Headspace Syringe Terminations
  • Luer Tip Cemented Needle (LTN) for mid volume syringes
  • Needles cemented into the glass syringe barrel at a point corresponding to the zero graduation mark, hence dead volume is limited to the internal volume of the needle
  • Not autoclavable
  • Needle gauge determined by the syringe volume and are not user-selectable

Needle Point Styles

  • Point Style 2: Sharp, beveled, curved, non-coring needle point recommended for septum penetration
  • Point Style 5: Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring
  • Point Style AS: Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 23 G
Diameter (English) Inner 0.287 in.
Diameter (English) Inner Needle 0.008 in.
Diameter (Metric) Inner Needle 0.2 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (English) Outer 0.380 in.
Diameter (Metric) Inner 7.29 mm
Diameter (Metric) Outer 9.6 mm
Diameter (Metric) Outer Needle 0.64 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 68°F
Model 1002 LTN
Min. Temperature (Metric) 20°C
Quantity Ea.
Volume (Metric) 2.5 mL
Length (Metric) Needle 51 mm
Needle Point Style Cone with Side Port
For Use With (Equipment) PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.