Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010126 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Connection Type:
Cemented
Cemented Needle with Chaney Adapter
Luer Tip, Kel-F Hub
Removable
Needle Point Style:
Bevel
Cone with Side Port
No Needle Included
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Needle Point Style
11-101-0126 Cemented Needle with Chaney Adapter Bevel
11-101-1798 Cemented Bevel
11-101-1114 Cemented Cone with Side Port
11-101-1452 Luer Tip, Kel-F Hub No Needle Included
11-101-6250 Removable Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-0126 Supplier MilliporeSigma Supelco Supplier No. 20974
Add to Cart
Add to Cart

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1701 NCH
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Cemented Needle with Chaney Adapter
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.