Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Syringe, 100 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011066 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Connection Type:
Cemented Needle (N)
Luer Tip, Kel-F Hub
PTFE Luer Lock (TLL) with Slots
PTFE Luer Lock (TLL) without Slots
Removable Needle (RN)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
11-101-1066 Removable Needle (RN)
11-101-1583 Cemented Needle (N)
11-101-1329 Luer Tip, Kel-F Hub
11-101-1169 PTFE Luer Lock (TLL) with Slots
11-101-1264 PTFE Luer Lock (TLL) without Slots
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-1066 Supplier MilliporeSigma Supelco Supplier No. 20783
Add to Cart
Add to Cart

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 22s G
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1710 RN
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 100 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Removable Needle (RN)
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.