Learn More
Hamilton™ Gastight™ Syringe, 100 μL, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Plunger) |
| Product Type | Gastight™ Syringe |
| Max. Pressure | 1000 psig (68.9 bar) |
| Max. Temperature (English) | 239°F |
| Max. Temperature (Metric) | 115°C |
| Min. Temperature (English) | 50°F |
| Model | 1710 LT |
| Min. Temperature (Metric) | 10°C |
| Quantity | 1 Ea. |
| Show More |
GASTIGHT is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.