Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Syringe, 1800 Series, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010448 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Connection Type:
Cemented
Removable
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type
11-101-0448 10 μL Removable
11-101-0611 10 μL Cemented
11-101-0593 25 μL Cemented
11-101-0543 50 μL Cemented
11-101-0521 100 μL Cemented
11-101-0447 250 μL Cemented
11-101-0423 25 μL Removable
11-101-0385 50 μL Removable
11-101-0353 100 μL Removable
11-101-0271 250 μL Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-101-0448 Supplier MilliporeSigma Supelco Supplier No. 21395
Add to Cart
Add to Cart

Includes a blue syringe holder, which provides a spot to hold the syringe that will not heat the barrel and cause dispense inaccuracies.

  • Ideal for corrosive, radioactive, or sterile materials
  • Removable handle minimizes heat transfer from hand to sample, making the syringe easy to hold
  • Accurate and reproducible to ± 1%
  • Field repairable
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ± 1%
Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1801 RN
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.