Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Syringe, 250 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011206 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Connection Type:
Luer Tip, Cemented
Luer Tip, Kel-F Hub
PTFE Luer Lock (TLL) with Slots
PTFE Luer Lock (TLL) without Slots
Removable
Needle Point Style:
Bevel
Cone with Side Port
No Needle Included
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Needle Point Style
11-101-1206 PTFE Luer Lock (TLL) with Slots No Needle Included
11-101-1255 Luer Tip, Cemented Bevel
11-101-0924 Luer Tip, Cemented Cone with Side Port
11-101-1256 Luer Tip, Kel-F Hub No Needle Included
11-101-1260 PTFE Luer Lock (TLL) without Slots No Needle Included
11-101-1067 Removable Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-101-1206 Supplier MilliporeSigma Supelco Supplier No. 26206
Add to Cart
Add to Cart

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger)
Product Type Gastight™ Syringe
Max. Pressure 500 psig (34.5 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1725 TLL
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 250 μL
Product Line Hamilton
Needle Point Style No Needle Included
Connection Type PTFE Luer Lock (TLL) with Slots
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.