Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Syringe, 500 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010933 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Connection Type:
Luer Lock with Slots
Luer Tip, Cemented
Luer Tip, Kel-F Hub
Metal (N) or Kel-F
Removable
Needle Point Style:
Bevel
Cone with Side Port
No Needle Included
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Needle Point Style
11-101-0933 Luer Tip, Cemented Cone with Side Port
11-101-1327 Luer Tip, Cemented Bevel
11-101-1328 Luer Tip, Kel-F Hub No Needle Included
11-101-1261 Metal (N) or Kel-F No Needle Included
11-101-1136 Luer Lock with Slots No Needle Included
11-101-1068 Removable Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-101-0933 Supplier MilliporeSigma Supelco Supplier No. 20708
Add to Cart
Add to Cart

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22 G
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 700 psig (48.3 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1750 LTN
Needle Point Number 5
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 0.5 mL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Cone with Side Port
Connection Type Luer Tip, Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.