Learn More
Description
- Preconditioned silicone rubber septa, 3.81mm (0.15 in.) thick
- Average life: 100 injections with a 26s gauge needle
- Maximum operating temperature: 200°C
- 12 per package
- Preconditioned PTFE/silicone rubber, 3.175mm (0.125 inch) thick
- Average Life: 100 injections with a 26s gauge needle
- Maximum operating temperature is 212°
- 12 per package
Specifications
Specifications
| Type | Septum |
| Material | Silicone Rubber |
| No. of Layers | 3 |
| Temperature (English) Max. | 392°F |
| Diameter (Metric) Outer | 1.27 cm |
| Thickness (English) | 0.15 in. |
| For Use With (Application) | GC |
| Diameter (English) Outer | 0.5 in. |
| Temperature (Metric) Max | 200°C |
| Quantity | 12/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.