Learn More
Hamilton™ Microlab 300 Pipetting System Accessories - ClickSure Tips
Shop All Hamilton Company ProductsDescription
For use with Hamilton Microlab 300 Pipettor hand probe. When tips are placed onto the probe, the O-ring inside the probe compresses. This low insertion force results in a more ergonomic experience for the user that enables long-term use with minimal energy exerted.
Features and benefits:
- Two tips, 50μL and 1mL, cover the entire pipetting volume range which means less inventory to store
- Tip packaging uses 37% less plastic than leading competitor's packaging, saving on shipping weight and fossil fuels
- Tip packaging and tips are recyclable for eco-conscious labs
- Packaging is RoHS-compliant
- Utility-grade recycled plastic is used for the tip packaging
- Tips are chlorofluorocarbons (CFC)-free and cause no impact to the ozone
- Manufacturing process consumes less energy and leads to more savings for you
Specifications
Specifications
| Sterility | Sterile |
| Volume (Metric) | 50 μL |
| For Use With (Equipment) | Microlab™ 300 pipette |
| Packaging Type | Racked |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.