Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Microlab™ Accessories - PTFE Tubing Assemblies
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
0.94 μL/mm
1.15 mL
1.29 mL
3.75 μL/mm
4.57 mL
5.15 mL
Product Type:
Continuous Fill Tubing
Dispense Tubing
Fill Tubing
Description
- For use with Hamilton Microlab 600 Diluters/Dispenser or Microlab 300 Pipetting System
Specifications
Specifications
Material | FEP |
Overall Length (English) | 47.99 in. |
Overall Length (Metric) | 1219 mm |
For Use With | Microlab™ 600 diluter/dispenser system |
Includes | 1/4-28 Tubing threads |
Gauge | 12 G |
Capacity (Metric) | 4.57 mL |
Product Type | Fill Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction