Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Tungsten Cleaning Wires

Catalog No. 1481975 Shop All Hamilton Company Products
Change view
Click to view available options
For Use With (Equipment):
22, 23G and Larger Needle, Syringe and Needle Cleaning Kit
22s, 25s and 28 to 30G Needle, Syringe and Needle Cleaning Kit
23s Needle, Syringe and Needle Cleaning Kit
24 to 26G Needle, Syringe and Needle Cleaning Kit
26s and 31 to 33G Needle, Syringe and Needle Cleaning Kit
27G Needle, Syringe and Needle Cleaning Kit
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-819-75 26s and 31 to 33G Needle, Syringe and Needle Cleaning Kit
14-815-327 23s Needle, Syringe and Needle Cleaning Kit
14-819-78 24 to 26G Needle, Syringe and Needle Cleaning Kit
14-819-76 22s, 25s and 28 to 30G Needle, Syringe and Needle Cleaning Kit
14-819-77 27G Needle, Syringe and Needle Cleaning Kit
14-819-79 22, 23G and Larger Needle, Syringe and Needle Cleaning Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-819-75 Supplier Hamilton™ Supplier No. 18300
Add to Cart
Add to Cart

For mechanical cleaning to remove needle obstructions.

  • Can be threaded through the needle to clear blockages
  • For a variety of needle gauges
  • Provided in packs of 10

Order Info

Ten wires per pack.

Specifications

Material Tungsten
Diameter (Metric) Outer 0.089 mm
Length (English) 7 in.
Length (Metric) 17.78 cm
Product Type Cleaning Wire
Packaging 10/Pk.
For Use With (Equipment) 26s and 31 to 33G Needle, Syringe and Needle Cleaning Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.