Learn More
MilliporeSigma™ Supelco™ Hamilton™ Needles for RN Syringes, Bevel Tip, Stainless Steel
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Material | Stainless Steel (Tip) |
| Needle Gauge | 22 G |
| Length (English) Needle | 4 in. |
| Product Type | Bevel Tip |
| Quantity | 6/Pk. |
| Volume (Metric) | 250 μL to 10 mL |
| Length (Metric) Needle | 101.5 mm |
| For Use With (Equipment) | Hamilton RN Syringes |
Hamilton is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.