Learn More
MilliporeSigma™ Supelco™ Hamilton PRP-C18 HPLC Column, 5 μm Particle Size, PEEK
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | C18 (octadecyl) |
| Product Line | Hamilton |
| Matrix | C18 (octadecyl) Phase |
| Phase | Reversed Phase |
| Material | PEEK |
| Technique | Reverse Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.