Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Hamilton PRP-C18 HPLC Column, 5 μm Particle Size, PEEK

Catalog No. p-7189648 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
50 mm
250 mm
Diameter (Metric):
2.1 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-8527 50 mm 2.1 mm
11-100-7270 250 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-8527 Supplier MilliporeSigma™ Supelco™ Supplier No. 50662U
Only null left
Add to Cart
Add to Cart

The Hamilton PRP-C18 HPLC column is designed to provide high-efficiency, reversed-phase separations over an extended column life in nearly any mobile phase or pH.

The Hamilton PRP-C18 HPLC column is designed to provide high-efficiency, reversed-phase separations over an extended column life in nearly any mobile phase or pH. The rigid stationary phase has excellent mechanical and thermal stability (> 100°C), does not shrink or swell, and is completely inert to most conditions commonly encountered in reversed-phase chromatography.The PRP-C18 is a durable and effective column for general purpose HPLC and especially well-suited for specialized applications in the clinical, pharmaceutical, environmental, food, forensics, and life sciences industries. Benefits of the PRP-C18 HPLC Column: Excellent mechanical and therma stability (> 100°C). Can be regenerated in high acidic or basic concentrations (1 M). High-efficiency reversed-phase separations in nearly any mobile phase or pH. Performs extreme applications not possible with traditional ODS C18.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 5 μm
Pore Size 100 Å
Stationary Phase C18 (octadecyl)
Product Line Hamilton
Matrix C18 (octadecyl) Phase
Phase Reversed Phase
Material PEEK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.