Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ PRP™-C18 Reversed-Phase HPLC Columns: Stainless Steel

Catalog No. 13622250 Shop All Hamilton Company Products
Change view
Click to view available options
Length (Metric):
50 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
4.6 mm
21.2 mm
Particle Size:
12 to 20 μm
5 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
13-622-250 150 mm 4.6 mm 5 μm
13-622-100 50 mm 2.1 mm 5 μm
13-622-106 50 mm 4.6 mm 5 μm
13-622-102 150 mm 2.1 mm 5 μm
13-622-104 250 mm 2.1 mm 5 μm
13-622-110 250 mm 4.6 mm 5 μm
13-622-112 250 mm 21.2 mm 12 to 20 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-622-250 Supplier Hamilton™ Supplier No. 79676
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to provide high-efficiency, reversed-phase separations over an extended column life in nearly any mobile phase or pH

Rigid stationary phase has excellent mechanical and thermal stability, does not experience shrinking or swelling, and is completely inert to most conditions commonly encountered in reversed-phase chromatography.

Benefits & Features

  • pH stable from 1 to 14
  • Temperature stability above 100°C
  • Unique bonding of C18 to a polymer support
  • LC/MS applications, synthesized DNA, and small molecules
  • Excellent durability (stable to any concentration of water or organic solvent)
  • Custom hardware dimensions available
  • Analytical and semi-prep/preparative guard columns available

Hamilton PRP-C18 Column is a durable and effective column for general purpose HPLC and is especially well-suited for specialized applications in the clinical, pharmaceutical, environmental, food, forensics, and life sciences industries.

Advantages of PRP-C18 Polymeric Reversed-Phase Columns

Reproducibility
Hamilton PRP-C18 reversed-phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (e.g., quality assurance, clinical trials). Because of the unique polymer bonding of the C18 to the PS-DVB support, PRP-C18 columns maintain their performance characteristics longer than many traditional C8 or C18 silica columns. While many column manufacturers rely on other sources for their raw silica support, Hamilton manufactures its PRP-C18 support, assuring a consistent supply of PRP-C18 columns.

Long Life (Excellent Durability)
Hamilton PRP-C18 is a new column designed to provide high-efficiency reversed-phase separations over an extended column life in nearly any mobile phase or pH. The rigid stationary phase has excellent mechanical and thermal stability (>100°C), is pressure stable up to 5,000 psi, is highly cross-linked to prevent shrinkage or swelling (common in other polymeric columns) and is completely inert to most conditions commonly encountered in reversed-phase chromatography. The PRP-C18 demonstrates pH stability even after prolonged exposure to concentrated (1 molar) NaOH and H2SO4 with no measurable deterioration in performance, making restoration to original performance readily achievable where it is not possible with traditional HPLC columns. PRP-C18 columns last 3 to 4 times longer than silica-based columns under most conditions due to the chemical durability of the base support.

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 12 to 20 μm
For Use With LC/MS Separation
Length (Metric) 150 mm
Max. Pressure 5000 psi (345 bar)
Mobile Phase Compatibility pH 1 to 13, 0 to 100% aqueous, organic modifier
Particle Size 5 μm
pH 1 to 14
Pore Size 100 Å
Temperature 100°C
USP Type L21
Stationary Phase PRP-C18
Product Line PRP
Packing Material PSDVB (Polystyrene Divinylbenzene)
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.