Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Syringe from Restek
SDP

Catalog No. 06712345 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
0.5 μL
1.0 μL
5.0 μL
1 mL
Needle Gauge:
22s G
24 G
25 G
25s G
Needle Point Style:
2
3
Not Applicable
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Needle Point Style
06-712-345 5.0 μL 24 G 2
06-712-336 0.5 μL 25 G 3
06-712-367 1 mL 22s G Not Applicable
06-712-346 5.0 μL 24 G 3
06-712-339 1.0 μL 22s G 2
06-712-338 1.0 μL 25s G 3
06-712-335 0.5 μL 25 G 2
06-712-337 1.0 μL 25s G 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-712-345 Supplier Restek Corporation Supplier No. 24555
May include imposed supplier surcharges.
Add to Cart
Add to Cart

High precision and accuracy down to 0.1μL.

  • Sample is contained in the needle with full plunger displacement, ensuring no dead volume
  • Seal between the plunger and the needle can be tightened for high-pressure injection
  • Replaceable needle/plunger kits and barrels
  • Needle Length: 70mm (2.75 in.)

Specifications

Material PTFE (Tip)
Needle Gauge 24 G
For Use With (Application) For high pressure injection
Length (English) Needle 2.75 in.
Product Type Hamilton Micro-Volume, Positive Displacement Syringes
Model 7105
Needle Point Number 2
Quantity Ea.
Volume (Metric) 5.0 μL
Needle Point Style 2
Connection Type Knurled Hub
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.