Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Syringe from Restek
SDP

Catalog No. 06712367 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
0.5 μL
1.0 μL
5.0 μL
1 mL
Needle Gauge:
22s G
24 G
25 G
25s G
Needle Point Style:
2
3
Not Applicable
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Needle Point Style
06-712-367 1 mL 22s G Not Applicable
06-712-345 5.0 μL 24 G 2
06-712-336 0.5 μL 25 G 3
06-712-346 5.0 μL 24 G 3
06-712-339 1.0 μL 22s G 2
06-712-338 1.0 μL 25s G 3
06-712-335 0.5 μL 25 G 2
06-712-337 1.0 μL 25s G 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-712-367 Supplier Restek Corporation Supplier No. 24577
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High precision and accuracy down to 0.1μL.

Note: This syringe (24577) does not come with a needle. (Needle is sold separatetly.)   

Specifications

Needle Gauge 22s G
Includes Syringe only. (Needle sold separately.)
Length (English) Needle 2 in.
Product Type Hamilton Micro-Volume, Positive Displacement Syringe
Volume (Metric) 1 mL
Length (Metric) Needle 51 mm
Needle Point Style Not Applicable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.