Learn More
Description
- Innovative, cemented needle design eliminates all interaction between the sample and the glued surface
- Adjustable plunger protects the plunger tip from squeezing
- Unique flange design aligns the syringe in the proper position every time
- Plunger tip is chemically resistant and temperature tolerant
- Zero carry over
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Tip) |
| Needle Gauge | 23s to 26s G |
| Diameter (English) Inner Needle | 0.0133 - 0.005 in. |
| Diameter (Metric) Inner Needle | 0.64 - 0.13 mm |
| Diameter (English) Outer Needle | 0.0283 - 0.0187 in. |
| Diameter (Metric) Outer Needle | 0.72 - 0.47 mm |
| Length (English) Needle | 2 in. |
| Product Type | Microliter™ Syringe, C-Line |
| Max. Pressure | 2000 psig (137.9 bar) |
| Show More |
Hamilton is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.