Learn More
Hamilton™ Syringe, Luer Tip (LT), Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel) |
| Diameter (English) Inner | 0.029 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 0.729 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Product Type | Microliter™ Syringe |
| Max. Pressure | 2000 psig (137.9 bar) |
| Max. Temperature (English) | 239°F |
| Max. Temperature (Metric) | 115°C |
| Show More |
Hamilton is a registered trademark of Hamilton Co.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.