Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ TLC Syringes, PTFE-Coated Tip, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010999 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-101-0999 50 μL
11-101-1120 10 μL
11-101-1081 25 μL
11-101-0944 100 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0999 Supplier MilliporeSigma Supelco Supplier No. Z2644071EA
Add to Cart
Add to Cart

PTFE coats the final 3/4 in. of this 2 in. cemented needle to allow for more reproducible sample spotting on TLC plates

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE-coated Stainless Steel (Tip)
Needle Gauge 22 G
Diameter (English) Inner 0.041 in.
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.03 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1705 N
Needle Point Number 3 T
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 50 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Coated Tip
Connection Type Cemented
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.