Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Hamilton Tube Rack Stabilizer

Click to view available options
Size:
1 slot
2 slot
3 slot
Description
Durable and cleanable PETG construction
Specifications
Specifications
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Blood Tube Sample Strip |
Material | PETG |
Positions | 1 |
Sterility | Non-sterile |
For Use With (Equipment) | Qiasymphony extractor racks, hamilton racks |
Quantity | 1 |
Size | 1 slot |
Length (Metric) | 482 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction