Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hand Centrifuge
SCI_ED

Catalog No. S27965 Shop All Eisco Products
Change view
Click to view available options
Capacity:
4 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S27965 4 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27965 Supplier Eisco™ Supplier No. CH0266B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hand-driven centrifuge for 4 x 15mL tubes.

  • Single speed hand driven machine
  • Die-cast parts with steel pinion and worm drive
  • Screw clamps machine to bench
  • Finished in gray/blue
  • With removable crank handle

Specifications

Capacity 4 x 15 mL
Max. Speed Not Applicable
Max. RCF Not Applicable
Height (English) Exterior 4.3 in.
Height (Metric) Exterior 10.92 cm
Length (English) Exterior 14.5 in.
Length (Metric) Exterior 36.83 cm
Width (English) Exterior 10.5 in.
Width (Metric) Exterior 26.67 cm
Includes Removable crank handle, Die-cast parts, steel pinion, worm drive
Description Finished in Gray, blue
Controller Type Single Speed
For Use With (Equipment) 4 x 15 mL Tubes
Refrigerated No
Frequency Tubes
Quantity 1 Ea.
Product Type Hand Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.