Learn More
Description
- Apparatus consists of 7 in. (17.5 cm) metal sphere, hand-operated pulley and insulating plastic support column on base
- As generator is operated, charge builds up on metal sphere
- With sufficient charge, electrical breakdown of air surrounding sphere occurs
- Various replacement belts are available, sold separately
Specifications
Specifications
| Description | Conductive Replacement Parts to Increase Results During Winter Weather |
| For Use With (Application) | Demonstrating Electrostatic Principles |
| For Use With (Equipment) | Van De Graaff Generators (PH0918A & PH0920A) |
| Includes | Belt, Bottom Roller |
| Product Type | Van de Graaff Kit, Winter |
| Length (English) | 14.375 in. |
| Material | Rubber |
| Width (English) | 1.875 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
