Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ Hand Held Scrubbing Tool

Click to view available options
Material:
Polyester Abrasive Mesh, Urethane Foam, Polyester
Polyethylene
Polyketone
Smooth Polyester
Product Type:
Flat Head Mop Cover
Mop
Mop Cover
Quantity:
1 Ea.
24/Cs.
Description
The Micronova Hand Held Mop is available in polypropylene, recyclable plastic or an autoclavable polyketone. Designed for use with se with MZSM 6-inch scrubbing pads or sanitizing covers to meet a variety of cleaning needs.
- Hand-held cleaning and scrubbing mop with cover
- Ideal for cleaning small equipment and production surfaces
- Ergonomic, lightweight and conforms to hand
- Available in Polypropylene, recyclable plastic or autoclavable Polyketone
- Slip-on covers for specialized cleaning
- NovaPoly™ Cover - 100% smooth knit polyester, matches traditional cleanroom wipe fabrics and provides excellent disinfectant dispersal
- PolyMesh™ Cover - 100% polyester mesh, with foam interior, for scrubbing
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
Specifications
Dimensions | 15.2 x 10.2 cm (6 x 4 in.) |
Product Type | Mop |
Color | White |
Length (English) | 6 in. |
Sterility | Non-sterile |
Length (Metric) | 15.2 cm |
Autoclavable | Not Autoclavable |
Width (Metric) | 10.2 cm |
Width (English) | 4 in. |
Resistant To | Chemicals |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction